Shop All Accent Chairs
Diamond Sofa
Diamond Sofa MILLERCHCH Miller Sling Accent Chair with Genuine Black Powder Coated Metal Frame; Chocolate Leather
Mfr # MILLERCHCH
Zoro # G303989443
Free Shipping & Returns
$2,154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamond Sofa
- MFR # MILLERCHCH
- Zoro # G303989443
- UPC # 85783902321
- Country of Origin China
- Category Accent Chairs
Description
The Miller Sling Accent Chair by Diamond Sofa exudes a chic vibe with its slung back stance on black powder coated iron frame. in Genuine Chocolate Leather, Grey Fabric or White Linen, it offers the flexibility of look and finish to accent any room's decor in your home. Perfect spot to sink back and relax at the end of those long days.
Features- Genuine Chocolate Leather Seat & Back
- Iron Leg Base in Black Finish
- Functional & Stylish Addition to Any Room's decor
- Sling Chair Design for Optimum Comfort
- Color: Chocolate Leather
- Finish: Black Powder Coated Metal
- Assembly Required: Yes
- Primary Material: Leatherette
- Fabric Content: Polydacron, Polyester Fibers
- Actual Product Dimensions (Assembled If Required): 28 x 34.75 x 32 in.
- Weight: 65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Waterfall, 100 in wide x 60 in high (BG-WW-WFL-100)
- MEDMATTRESS.COM Waterproof Zippered Nylon Mattress Cover 38" x 80" x 6" (MM-38806-N-CVR)
- ZORO SELECT Furniture Caster Cups, Round, 2-1/4", PK4 (10G199)
- CLOROX 70 in. H X 72 in. W White Shower Curtain Liner PEVA (MSI008330)
- FABULAXE Mid-Century Modern Style Fabric Lined Armchair with Beech Wooden Legs, Grey (QI004325.GY)
- HOLLAND BAR STOOL CO 400 Jackie 18" Chair with Anodized Nickel Finish and Medium Maple Seat (40018ANMedMpl)
- MANHATTAN COMFORT Hollywood Lounge Accent Chair in Black and Polished Chrome (AC050-BK)
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream (ACCA01-CR)
- BAXTON STUDIO Farica Modern Bohemian Natural Rattan And Mahogany Accent Bench (217-12729-ZORO)
- FLASH FURNITURE Duncan Large Gray Faux Sherpa Refillable Bean Bag Chair for Kids and Teens (DG-BEAN-LARGE-SHERPA-GY-GG)
- BAXTON STUDIO Janelle Blue Velvet Upholstered and Gold Finished Living Room Chair (170-10864)
- Diamond Sofa Accent Chairs