Rebar Cutter 36V, Capacity: Up To 5/8”
Mfr # DCC-1636BHL
Zoro # G705302628
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond
- MFR # DCC-1636BHL
- Zoro # G705302628
- UPC # 85694322164
- Country of Origin Japan
- Category Electric Rebar Cutters & Benders
Description
The DCC-1636BHL cordless rebar cutter will safely and cleanly cut rebar
up to 5/8” diameter grade 60. This self-contained electric/hydraulic unit will also cut
other items like chain, bolts, and rod. The DCC-1636BHL can be used in rescue operations. It can cut in close proximity to a trapped victim and does not throw sparks. The
cutting head quickly rotates up to 345 degrees for use in vertical, horizontal, or difficult applications. A safety relief valve for retracting the piston and a cutting guard are
standard features.
This tool ships complete with a 36-Volt lithium-ion battery, a 60-minute fast battery
charger, a removable side handle, durable carrying case, and a tool kit.
- •Portable hydraulic cutting power in a fast, efficient cordless tool
- •Includes 36-volt lithium-ion battery, and rapid charger that delivers a full charge in one hour
- •The cutting head quickly rotates up to 345 degrees for use in vertical, horizontal, or difficult applications
- •Removable side handle allows for adjustable configuration for various cutting positions
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB 4X Pocket Magnifier (81-23-54)
- INGERSOLL-RAND Buster, Rivet, 40 CFM (9001)
- STEEL GRIP BENCH GRINDER 8"" LED (SBG-200A)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- DIAMOND Mini Rebar Bender, Capacity: Up To 5/8” (DBD-16H)
- DIAMOND Rebar Cutter 36V, Capacity: Up To 3/4” (DCC-2036BHL)
- BN PRODUCTS USA Cordless Rebar Cutter, Battery Included (BNCE-20-24V)
- RELTON Rotary Rebar Cutter - Straight Shank Complete 1"X12" (RB-16)
- MAKITA Rebar Tying Tool Kit, 18.0VDC, 21 ga. Wire (XRT01TK + XSC02Z)
- MAKITA 18V LXT® Brushless Rebar Tying Tool Kit (5.0Ah) (XRT01TK)
- RELTON SDS+ Rotary Rebar Cutter 3/4"X18" (SRB-12-18)
- Diamond Electric Rebar Cutters & Benders