Shop All Syringe Filters
Diamond Pureflow Syringe Filters
Syringe Filter, PVDF Hydrophobic Membrane, 0.45μm Porosity, 30mm Diameter, PP Housing, Non-sterile
Mfr # SF-PVDF-H-4530
Zoro # G602630008
product price: $130.99
/pk 100, $1.31/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Pureflow Syringe Filters
- MFR # SF-PVDF-H-4530
- Zoro # G602630008
- Country of Origin China
- Category Syringe Filters
Description
Non-sterile Diamond PureFlow syringe filters are perfect for use in a wide range of filtration and sample applications where sterility is not needed. Non-sterile filters are used in analytical chemistry for sample preparation, HPLC operations, and protecting analytical equipment from particle contamination.
Bulk packaged with filter membrane type and membrane porosity printed on each filter.
Polypropylene microfiber pre-filter layer to improve filtration of particulate-laden fluids.
Get the Diamond PureFlow Advantage:
Performance - High flow rates and low absorption membranes for minimal sample loss.
Simplicity - Color coded outer ring allows easy identification of membrane and filter media type. Each unit is clearly marked with an identifying code to denote pore size and membrane material.
Strength - Bonded outer ring on housing provides strength under higher working pressures for high performance needs
Efficiency - Integral polypropylene pre-filter for high flow rates and fast filtration
Quality - Manufacturing process certified to ISO 9001 standards
Bulk packaged with filter membrane type and membrane porosity printed on each filter.
Polypropylene microfiber pre-filter layer to improve filtration of particulate-laden fluids.
Get the Diamond PureFlow Advantage:
Performance - High flow rates and low absorption membranes for minimal sample loss.
Simplicity - Color coded outer ring allows easy identification of membrane and filter media type. Each unit is clearly marked with an identifying code to denote pore size and membrane material.
Strength - Bonded outer ring on housing provides strength under higher working pressures for high performance needs
Efficiency - Integral polypropylene pre-filter for high flow rates and fast filtration
Quality - Manufacturing process certified to ISO 9001 standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Cable, RS232, 1.5m, R71 to balance (OH-30057595)
- AK Lab Storage Shelving, 8x24x6.6In (50038)
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 1000 Us/cm, 500 mL (CS1000-P)
- DETECTAMET Metal Detectable Scraper, 2.95"L, Blue, PK5 (523-S104-T205-P01)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, Nylon Membrane, 0.22μm Porosity, 30mm Diameter, PP Housing, STERILE (SF-NYLN-2230-S)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, PTFE Hydrophobic Membrane, 0.22μm Porosity, 30mm Diameter, PP Housing, Non-sterile (SF-PTFE-H-2230)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, Nylon Membrane, 0.45μm Porosity, 30mm Diameter, PP Housing, STERILE (SF-NYLN-4530-S)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, PTFE Hydrophobic Membrane, 0.22μm Porosity, 13mm Diameter, PP Housing, Non-sterile (SF-PTFE-H-2213)
- CELLTREAT SFCA Syringe Filter, 0.22um, 30mm, Sterile (229765)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.45um, 30mm, PK30 (11L851)
- LABEXACT Ptfe Syringe Filters 0.22, PK100 (12K964)
- Diamond Pureflow Syringe Filters Lab Filters & Sieves