Shop All Core Drill Bits
Diamond Products
Heavy Duty Orange Core Bore Bit
Mfr # 15479
Zoro # G203529404
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 2 in
- Overall Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Products
- MFR # 15479
- Zoro # G203529404
- UPC # 603461154796
- Country of Origin United States
- Category Core Drill Bits
Dimensions
Bit Dia. | 2 in |
Overall Length | 13 in |
Description
The Heavy Duty Orange CORE BORE diamond blt offers long life in general concrete. This is laser-welded for wet coring. The Heavy Duty Orange is has a high quality diamond for high performance coring.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.0600 In, Black (911206000)
- VERMONT GAGE Adj. No Go Ring Gage, 3/4-10 UNC 2A (361152030)
- KRAFT TOOL Asphalt Lute, 30", Straight (GG830F)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (301742)
- DIAMOND PRODUCTS 3-1/2H.D. Core Bit Heavy Duty Orange Core Bore Bit (00006)
- DIAMOND VANTAGE Wet Concrete Core Bit (01312HWKH)
- HUSQVARNA Core Bit, 2" Bit Dia., 14" Drill Depth (B10-2)
- MILWAUKEE TOOL 1-1/2 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5400)
- PARAGON DIAMOND TOOLS 1 1/2" Zig-Zag Turbo Wet Core Bit (CBWZZ1.5)
- PARAGON DIAMOND TOOLS 12" Zig-Zag Turbo Wet Core Bit (CBWZZ12)
- DEWALT 3-1/2" x 4" Core Bit Body (DW5904)
- Diamond Products Drill Bits