Shop All Circular Saw Blades
Diamond Products
9x.125x7/8 A2Z Vacuum Bonded Blade
Mfr # 18751
Zoro # G103529535
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 9 in
- Length 1 in
- Tool Weight 1.961 lb.
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamond Products
- MFR # 18751
- Zoro # G103529535
- UPC # 603461187510
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Blade Diameter | 9 in |
Length | 1 in |
Width | 9 in |
Details
Tool Weight | 1.961 lb. |
Description
The A2Z is a vacuum-bonded diamond blade used for most construction cutting. This is used on high speed blades. The A2Z can be used to cut metals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306929)
- JONARD TOOLS Cable Saber™ - Armored Mid-Span Cable Slit & Ring Tool (4 - 28.6 Mm) (AST-200)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302480)
- GREY PNEUMATIC SKT SET 1/2 "DR 28 PC STD/DEEP IM (GP1328RD)
- DIAMOND PRODUCTS DIAMOND PRODUCTS 20966 Circular Saw Blade, 4 in Dia, Diamond Cutting Edge, 7/8 in Arbor (20966)
- DIAMOND PRODUCTS 14x.125x1 Delux-Cut High Speed Dry Segmented Blade (70499)
- DIAMOND PRODUCTS 14x.125xUnv Star Blue High Speed Blade (85261)
- CRESCENT 8" x 42-Tooth SteelSlicer™ Thick Metal Circular Saw Blade (CSBMK-842)
- MORSE CT HOLE CUTTER DEEP DRILL XL 167482 (CTDPXL)
- PALMGREN 14", 280-Teeth Circular Saw Blade (5TPA1)
- FREUD Industrial Glue Line Ripping Blade, 10 (LM74R010)
- Diamond Products Power Saw Blades