Diamond Products

4 1/2Heavy Duty Core Bit


product price: $309.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Bit Dia. 5 in
  • Overall Length 13 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Bit Dia. 5 in
Overall Length 13 in

Description

The Heavy Duty Orange CORE BORE diamond blt offers long life in general concrete. This is laser-welded for wet coring. The Heavy Duty Orange is has a high quality diamond for high performance coring.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.