Shop All Core Drill Bits
Diamond Products
3Heavy Duty Orange Core Bore Bit
Mfr # 00005
Zoro # G503529418
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3 in
- Overall Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Products
- MFR # 00005
- Zoro # G503529418
- UPC # 603461000055
- Country of Origin United States
- Category Core Drill Bits
Dimensions
Bit Dia. | 3 in |
Overall Length | 13 in |
Description
The Heavy Duty Orange CORE BORE diamond blt offers long life in general concrete. This is laser-welded for wet coring. The Heavy Duty Orange is has a high quality diamond for high performance coring.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit 6mm Hex 50mm 1/4 Hex Drive (121H.50-6)
- MITUTOYO Small Hole Gage (154-108)
- KNIPEX Insulated Open End Wrench Set, 8 pc. (98 99 13 S4)
- HOUGEN Center Punch (03770)
- DIAMOND PRODUCTS 3-1/2H.D. Core Bit Heavy Duty Orange Core Bore Bit (00006)
- DIAMOND VANTAGE Core Bit, Dry, 6 x 5/8-11 in (06012H2DZGH)
- HUSQVARNA Wet Coring Bit, 4 1/2 In, 14 In D, 1 1/4-7 (Banner-4.5)
- MILWAUKEE TOOL 2-1/2" Diamond Premium Wet Core Bit (48-17-3025)
- DEWALT Core Bits (DW55019)
- HUSQVARNA Core Bit, 3" Bit Dia., 14" Drill Depth (B10-3)
- HUSQVARNA Wet Coring Bit, 5 In, 14 In D, 1 1/4-7 (Banner-5)
- Diamond Products Drill Bits