Shop All Circular Saw Blades
Diamond Products
14x.125xUnv Star Blue High Speed Blade
Mfr # 85261
Zoro # G703529423
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 14 in.
- Size 14 in.
- Application Concrete
- Tool Weight 4.897 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Products
- MFR # 85261
- Zoro # G703529423
- UPC # 603461852616
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Diameter | 14 in. |
Size | 14 in. |
Details
Item | Saw Blades |
Application | Concrete |
Tool Weight | 4.897 lbs |
Description
The Star Blue High Speed diamond blade offers good cutting in general concrete. This is used on high speed saws, low horsepower walk-behind or masonry saws. The Star Blue blades have an better blade value.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIRCON Electronic Stud Finder, Prof, Multiscan (66253)
- DRILL AMERICA 1/4" - 1/2" Cobalt Heavy Duty Jobber Length Drill Bit Set, Drill Bit Finish: Gold (POUD/ACOJ)
- CHANNELLOCK Standard 12-Point Combination Wrench Set 10-Piece (309435)
- TEKTON 46 mm Combination Wrench (WCB24046)
- DIAMOND PRODUCTS DIAMOND PRODUCTS 20966 Circular Saw Blade, 4 in Dia, Diamond Cutting Edge, 7/8 in Arbor (20966)
- DIAMOND PRODUCTS 14x.125x1 Delux-Cut High Speed Dry Segmented Blade (70499)
- CATERPILLAR 800 Expert Segmented Laser Welded Asphalt and Abriasive Materials Diamond Blade 14-In - 350mm (DA34020U)
- CENTURY DRILL & TOOL Circular Sawblade General Construction Grade 7-1/4 24T Univarbor Combo (13201)
- FREUD Heavy-Duty Rip Blade, 14 (LM72R014)
- DIABLO Tooth Laminate/Aluminum Saw Blade, 12 (D1296L)
- MILWAUKEE TOOL 12 in. Diamond Premium Segmented Masonry and Concrete Blade (49-93-7935)
- Diamond Products Power Saw Blades