Shop All Circular Saw Blades
Diamond Products
14x.125xUnv Purple Dry Segmented High Speed Blade
Mfr # 78976
Zoro # G303529588
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 14 in
- Width 14 in
- Tool Weight 4.905 lb.
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Products
- MFR # 78976
- Zoro # G303529588
- UPC # 603461789769
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Blade Diameter | 14 in |
Width | 14 in |
Length | 1 in |
Details
Tool Weight | 4.905 lb. |
Description
The Imperial Purple High Speed diamond blade offers better cutting in general concrete. This is used on high speed saws, low horsepower walk-behind or masonry saws. The Imperial Purple have an good blade value.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 750 MCM Aluminum 6T U Style Die (49-16-U750)
- DRILL AMERICA 1-3/4"-5 Carbon Steel Plug Hand Tap (DWTP1-3/4-5)
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1020)
- DRILL AMERICA .2480 HSS Dowel Pin Reamer (DWRRDP.2480)
- DIAMOND PRODUCTS 14x.125xUnv Star Blue High Speed Blade (85261)
- DIAMOND PRODUCTS DIAMOND PRODUCTS 20966 Circular Saw Blade, 4 in Dia, Diamond Cutting Edge, 7/8 in Arbor (20966)
- DIAMOND PRODUCTS 14x.125x1 Delux-Cut High Speed Dry Segmented Blade (70499)
- QIC TOOLS 16in Heavy Duty Rip Saw Blades 1in Bore (CS3.16.1.36)
- MILWAUKEE TOOL 12 in. 80 Tooth Aluminum Cutting Circular Saw Blade (1 in. Arbor) (48-40-4365)
- QIC TOOLS 20in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.20.1.100)
- DIABLO SAW BLADE FF 60T X 10"" (D1060S)
- Diamond Products Power Saw Blades