Shop All Circular Saw Blades
Diamond Products
14x.125xUnv Hd MaxxHeavy Duty Orange High Speed Blade
Mfr # 53742
Zoro # G603529462
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 15 in
- Length 1 in
- Tool Weight 5.761 lb.
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamond Products
- MFR # 53742
- Zoro # G603529462
- UPC # 603461537421
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Blade Diameter | 15 in |
Length | 1 in |
Width | 24 in |
Details
Tool Weight | 5.761 lb. |
Description
The Heavy Duty Orange High Speed diamond blade offers longer cutting life in general concrete. This is used on high speed saws, low horsepower walk-behind or masonry saws. The Heavy Duty Orange has an high blade value.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/32x4-1/2 In (48-20-7400)
- ESTWING Engineers Hammer 3Lb (E6-48E)
- TRIM-LOK Ball End Pick, Plastic/Steel (365-0007)
- MAKITA 4-1/2"-5" Dust Extraction Surface Grinding Shroud (195236-5)
- DIAMOND PRODUCTS DIAMOND PRODUCTS 20966 Circular Saw Blade, 4 in Dia, Diamond Cutting Edge, 7/8 in Arbor (20966)
- DIAMOND PRODUCTS 14x.125xUnv Star Blue High Speed Blade (85261)
- DIAMOND PRODUCTS 14x.125x1 Delux-Cut High Speed Dry Segmented Blade (70499)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A19)
- DEWALT 10" Construction Miter/Table Saw Blades (DW3106)
- MORSE Circular Saw Blades, 14-11/64in.dia., 60T (ICAM36060CB)
- DEWALT 7 1/4" 40T Steel Combo Blade (DW3325)
- Diamond Products Circular Saw Blades