Shop All Circular Saw Blades
Diamond Products
14x125x1 XL-Turbo Turbo High Speed Diamond Blade
Mfr # 19312
Zoro # G503529470
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 14-1/4 in
- Width 14-1/4 in
- Length 1/2 in
- Tool Weight 4.852 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamond Products
- MFR # 19312
- Zoro # G503529470
- UPC # 603461193122
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Blade Diameter | 14-1/4 in |
Width | 14-1/4 in |
Length | 1/2 in |
Details
Tool Weight | 4.852 lb. |
Description
The XL-Turbo diamond blade offers fast cutting in general concrete. The serrated segment design allows the quick cutting with long life. Air holes in the core keep the blade cool during cutting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK PLIER 16""PUMP CHANNEL LK (460)
- BOSCH Straight Router Bit, 3/8 Cutting dia. (85316MC)
- LISLE Nox Sensor Thread Chaser M20 (LIS12220)
- STANLEY General Purpose Keystone Slotted Screwdriver 5/16 in Round (66-091)
- DIAMOND PRODUCTS DIAMOND PRODUCTS 20966 Circular Saw Blade, 4 in Dia, Diamond Cutting Edge, 7/8 in Arbor (20966)
- DIAMOND PRODUCTS 14x.125x1 Delux-Cut High Speed Dry Segmented Blade (70499)
- DIAMOND PRODUCTS 14x.125xUnv Star Blue High Speed Blade (85261)
- CATERPILLAR 600 Pro Universal and Multi Materials 14-In Blade 350mm (DA33058U)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB35008X)
- DIABLO Framing Saw Blade Pro, 6-1/2"x24-To, PK3 (D0624X3)
- ECLIPSE Pro-Plus Hacksaw Frame 16X5.1" (70-22TR)
- Diamond Products Circular Saw Blades