Shop All Candleholders
Diamond
Long Reach Lighter, PK18
Mfr # 48789 55075
Zoro # G2929945
product price: $29.89
/pk 18, $1.66/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Candles, Firelogs, Campfires
- Overall Depth 1 1/8 in
- Type Long Reach
- Overall Width 5 3/4 in
- Overall Height 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond
- MFR # 48789 55075
- Zoro # G2929945
- UPC # 048789550651
- Country of Origin China
- Category Candleholders
Dimensions
Overall Depth | 1 1/8 in |
Overall Width | 5 3/4 in |
Overall Height | 15 1/2 in |
Details
Item | Lighter |
For Use With | Candles, Firelogs, Campfires |
Type | Long Reach |
Description
Lighter, For Use With Candles, Firelogs, Campfires, Overall Width 5 3/4 in, Overall Depth 1 1/8 in, Overall Height 15 1/2 in, Package Quantity 18
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR TV Mount Designed for a 40"- 90", Flat TV (FP4000)
- BOSS Full Pedestal File/File, Mocha (N176-MOC)
- HOOKLESS Shower Curtain, Plastic, White, 71 in W, 74 in L (HBH40E257)
- MITYLITE Plastic Folding Table, Gray, 30In. Square (RT3030GRY1)
- SAN MIGUEL Meridian Set of 2 Pillar Holders (573897)
- ELEGANT GARDEN DESIGN Elegant Designs HG1008-CHR 6.75 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome (HG1008-CHR)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlesticks: Set of Two Estate (TV999798)
- ELEGANT GARDEN DESIGN Elegant Designs HG1004-CHR 3 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome (HG1004-CHR)
- ADAMS MFG Candle Clamps Window (1550-99-1040)
- DESIGN TOSCANO Tribal Funk Contemporary Candle Holder Set (QL9655)
- FABULAXE Antique 12 Distressed 5 Arm Metal Candelabra for Dining Room, Entryway, Kitchen and Vanity (QI004339.QU)
- Diamond Candleholders