Shop All Arc Welding Cable Reels
Diamond Lead Reels
Pair of Heavy Duty Single Welding Lead Reels, 12 in., Blue
Mfr # FBS-SET12BLU
Zoro # G109174937
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Lead Reels
- MFR # FBS-SET12BLU
- Zoro # G109174937
- Country of Origin United States
- Category Arc Welding Cable Reels
Description
Features: Stays connected to the welder at all times - 'Live Reel Setup; Comes standard with 600 Amp capacity; 1/2 terminal connections; Vented circle design allows for free air flow over your leads to aid in cooling; Heavy-duty manual friction brake is adjustable, allows the user to set tension and prevents free spooling of leads during roll out; Locking pull pins secure cables while not in use; Reels are rebuildable with full line of replacement parts; Construction: Heavy-duty, all-steel construction; All hardware is zinc coated; Dual ball bearing spools; Powdercoated finish; Cable capacity per spool: 200 of 1/0 cable & 175 of 2/0 cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LONGEVITY 15 Series MIG Gun NOZZLES, 3-Piece Kit (880004)
- DYNABRADE Contact Arm, 7/16"x3/8", w/1/2" Platen (11214)
- VICTOR Gas Regulator, Single Stage, CGA-320, 5 to 150 psi, Use With: Carbon Dioxide (0781-3615)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 1/8 In, PK2 (45V27)
- DIAMOND LEAD REELS All-Weather Protective Cover for Double Cable Lead Reels (AWCDBL-BLK)
- DIAMOND LEAD REELS Heavy Duty Fixed Base Welding Lead Reel, Triple, 10 in., Black (FBT10BLK)
- DIAMOND LEAD REELS Heavy Duty Fixed Base Welding Lead Reel, Triple, 12 in., Black (FBT12BLK)
- POWERWELD INC Diamond Lead Reels„¢ Welding Cable Lead Reel Fixed Base Double (FBD10BLK)
- COXREELS Spring Rewind Welding Cable Reel, 35ft. (P-WC13-3506)
- COXREELS Reel Welding Cable, 1/0", 50 ft, Spring (P-WC17-5010)
- COXREELS Spring Rewind Welding Cable Reel, 35ft. (P-WC13-3504)
- Diamond Lead Reels Arc Welding Cable Reels