Shop All Arc Welding Cable Reels
Diamond Lead Reels
Heavy Duty Swivel Base Welding Lead Reel, Double, 12 in., Steel Gray
Mfr # SBD12GRY
Zoro # G509174896
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamond Lead Reels
- MFR # SBD12GRY
- Zoro # G509174896
- Country of Origin United States
- Category Arc Welding Cable Reels
Description
Features: Stays connected to the welder at all times - 'Live Reel Setup; Swivel base allows for the reel to be turned 360 degrees in any direction of work; Comes standard with 600 Amp capacity; 1/2 terminal connections; Vented circle design allows for free air flow over your leads to aid in cooling; Heavy-duty manual friction brake is adjustable, allows the user to set tension and prevents free spooling of leads during roll out; Locking pull pins secure cables while not in use; Reels are rebuildable with full line of replacement parts; Construction: Heavy-duty, all-steel construction; All hardware is zinc coated; Dual ball bearing spools; Powdercoated finish; Cable capacity per spool: 200 of 1/0 cable & 175 of 2/0 cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip (CT6F7)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (169-715)
- LINCOLN ELECTRIC Stick Electrode, E9018M H4R, 3/16", 50 lb (ED030871)
- BLUE DEMON Ceriated, Tungsten Electrode, 3/32x7", PK10 (TE2C-332-10T)
- DIAMOND LEAD REELS All-Weather Protective Cover for Double Cable Lead Reels (AWCDBL-BLK)
- DIAMOND LEAD REELS Heavy Duty Fixed Base Welding Lead Reel, Triple, 10 in., Black (FBT10BLK)
- COXREELS Welding Hand Crank Cable Reel No.2 (112WCL-6-02)
- COXREELS Welding Hand Crank Reel, 1/4inx100ft (112WTL-1-100)
- COXREELS Welding Hand Crank Cable Reel No.1 (112WCL-6-01)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125WCL-12-ED)
- COXREELS Reel Welding Cable w/c 2/0, 50 ft (P-WC17-5020)
- Diamond Lead Reels Arc Welding Cable Reels