Shop All Arc Welding Cable Reels
Diamond Lead Reels
Heavy Duty Swivel Base Welding Lead Reel, Double, 10 in., Blue
Mfr # SBD10BLU
Zoro # G309174973
product price: $367.99
/ea
Free Shipping & Returns
$367.99
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
- Brand Diamond Lead Reels
- MFR # SBD10BLU
- Zoro # G309174973
- Country of Origin United States
- Category Arc Welding Cable Reels
Description
Features: Stays connected to the welder at all times - 'Live Reel Setup; Swivel base allows for the reel to be turned 360 degrees in any direction of work; Comes standard with 600 Amp capacity; 1/2 terminal connections; Vented circle design allows for free air flow over your leads to aid in cooling; Heavy-duty manual friction brake is adjustable, allows the user to set tension and prevents free spooling of leads during roll out; Locking pull pins secure cables while not in use; Reels are rebuildable with full line of replacement parts; Construction: Heavy-duty, all-steel construction; All hardware is zinc coated; Dual ball bearing spools; Powdercoated finish; Cable capacity per spool: 150 of 1/0 cable & 125 of 2/0 cable
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
- ESAB Welding Electrode, 3/16" dia. (811070333)
- POWERWELD Magnetic Holder, Small, 75 lb Capacity (M063)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 5/32", 50 lb (ED028704)
- ARC-ZONE Black-Silver Custom Anodized Cordless Sharpie DX Adjustable (A-PTGK-DXCL-BBS)
- DIAMOND LEAD REELS Heavy Duty Fixed Base Welding Lead Reel, Triple, 10 in., Black (FBT10BLK)
- DIAMOND LEAD REELS Heavy Duty Fixed Base Welding Lead Reel, Triple, 12 in., Black (FBT12BLK)
- DIAMOND LEAD REELS All-Weather Protective Cover for Double Cable Lead Reels (AWCDBL-BLK)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC13L-5006)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC13-5006)
- COXREELS Welding Hand Crank Reel, 1/4inx100ft (112WTL-1-100)
- COXREELS Reel Welding Cable w/c 2/0, 50 ft (P-WC17-5020)
- Diamond Lead Reels Arc Welding Cable Reels