Shop All Arc Welding Cable Reels
Diamond Lead Reels
Heavy Duty Side-by-Side Welding Lead Reel, 12 in., Blue
Mfr # FBSS12BLU
Zoro # G509174964
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Lead Reels
- MFR # FBSS12BLU
- Zoro # G509174964
- Country of Origin United States
- Category Arc Welding Cable Reels
Description
Features: Stays connected to the welder at all times - 'Live Reel Setup; Comes standard with 600 Amp capacity; 1/2 terminal connections; Vented circle design allows for free air flow over your leads to aid in cooling; Heavy-duty manual friction brake is adjustable, allows the user to set tension and prevents free spooling of leads during roll out; Locking pull pins secure cables while not in use; Reels are rebuildable with full line of replacement parts; Construction: Heavy-duty, all-steel construction; All hardware is zinc coated; Dual ball bearing spools; Powdercoated finish; Cable capacity per spool: 200 of 1/0 cable & 175 of 2/0 cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Gas Lens Collet Body, 3/32" (WP17/WP18/WP26) (45V26)
- BLUE DEMON ROD STORAGE TUBE, 3IN X 14IN, PURPLE (RST-14-PURPLE)
- POWERWELD MD Pipe Stand with Roller Head (PWSPS-RH)
- VICTOR Heating Nozzle, 1 Piece, Size 8, Acetylene (0324-0111)
- DIAMOND LEAD REELS Heavy Duty Fixed Base Welding Lead Reel, Triple, 10 in., Black (FBT10BLK)
- DIAMOND LEAD REELS All-Weather Protective Cover for Double Cable Lead Reels (AWCDBL-BLK)
- COXREELS Spring Rewind Welding Cable Reel, 35ft. (P-WC13-3506)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5002)
- POWERWELD INC Diamond Lead Reels Welding Cable Lead Reel Swivel Base Double (SBD10BLK)
- COXREELS Welding Hand Crank Cable Reel No.2 (112WCL-6-02)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125WCL-12-ED)
- Diamond Lead Reels Arc Welding Cable Reels