Shop All Arc Welding Cable Reels
Diamond Lead Reels
Heavy Duty Fixed Base Welding Lead Reel, Triple, 10 in., Red
Mfr # FBT10RED
Zoro # G609174949
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Lead Reels
- MFR # FBT10RED
- Zoro # G609174949
- Country of Origin United States
- Category Arc Welding Cable Reels
Description
Features: Stays connected to the welder at all times - 'Live Reel Setup; Designed with 3 reels - store your welding leads on the bottom 2 reels and store your remote, extension cord, shielding gas hose, or oxy/acet. hose on the top reel; Comes standard with 600 Amp capacity; 1/2 terminal connections; Vented circle design allows for free air flow over your leads to aid in cooling; Heavy-duty manual friction brake is adjustable, allows the user to set tension and prevents free spooling of leads during roll out; Locking pull pins secure cables while not in use; Reels are rebuildable with full line of replacement parts; Construction: Heavy-duty, all-steel construction; All hardware is zinc coated; Dual ball bearing spools; Powdercoated finish; Cable capacity per spool: 150 of 1/0 cable & 125 of 2/0 cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Cutting Tip, 1/4 to 3/8 In Thick (SC40-0)
- HARRIS Brazing Alloy (5635)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6010, 10 lb. (ED032565)
- WELLER Corded Soldering Iron Kit 40 W (SP40NKUS)
- DIAMOND LEAD REELS Heavy Duty Fixed Base Welding Lead Reel, Triple, 10 in., Black (FBT10BLK)
- DIAMOND LEAD REELS All-Weather Protective Cover for Double Cable Lead Reels (AWCDBL-BLK)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5010)
- COXREELS Welding Hand Crank Cable Reel No.2 (112WCL-6-02)
- COXREELS Spring Rewind Welding Cable Reel, 35ft. (P-WC13-3506)
- POWERWELD INC Diamond Lead Reels„¢ Welding Cable Lead Reel Fixed Base Double (FBD10BLK)
- COXREELS Welding Hand Crank Reel, 1/4inx100ft (112WTL-1-100)
- Diamond Lead Reels Arc Welding Cable Reels