Shop All Arc Welding Cable Reels
Diamond Lead Reels
Heavy Duty Fixed Base Welding Lead Reel, Triple, 10 in., Black
Mfr # FBT10BLK
Zoro # G509174940
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamond Lead Reels
- MFR # FBT10BLK
- Zoro # G509174940
- Country of Origin United States
- Category Arc Welding Cable Reels
Description
Features: Stays connected to the welder at all times - 'Live Reel Setup; Designed with 3 reels - store your welding leads on the bottom 2 reels and store your remote, extension cord, shielding gas hose, or oxy/acet. hose on the top reel; Comes standard with 600 Amp capacity; 1/2 terminal connections; Vented circle design allows for free air flow over your leads to aid in cooling; Heavy-duty manual friction brake is adjustable, allows the user to set tension and prevents free spooling of leads during roll out; Locking pull pins secure cables while not in use; Reels are rebuildable with full line of replacement parts; Construction: Heavy-duty, all-steel construction; All hardware is zinc coated; Dual ball bearing spools; Powdercoated finish; Cable capacity per spool: 150 of 1/0 cable & 125 of 2/0 cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Low Fume Brnz, Gas Brazing Rod, 3/32", 1lb (LFBB-094-01T)
- WESTWARD Passive Welding Helmet, Fix10, Black (44R224)
- RHINO CART Portable Welding Table, 48"W Work Surface (TD5-4830Q-K1)
- STAR ASIA Clear Protective Replacement Lenses For (41264)
- DIAMOND LEAD REELS All-Weather Protective Cover for Double Cable Lead Reels (AWCDBL-BLK)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5001)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5002)
- COXREELS Welding Hand Crank Cable Reel No.2 (112WCL-6-02)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC13-5006)
- US FORGE US Forge 621 Welding Black Cable Connectors (621)
- COXREELS Reel Welding Cable w/c 2/0, 50 ft (P-WC17-5020)
- Diamond Lead Reels Arc Welding Cable Reels