Shop All Arc Welding Cable Reels
Diamond Lead Reels
Heavy Duty Fixed Base Welding Lead Reel, Double, 12 in., Blue
Mfr # FBD12BLU
Zoro # G609174895
product price: $383.99
/ea
Free Shipping & Returns
$383.99
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
- Brand Diamond Lead Reels
- MFR # FBD12BLU
- Zoro # G609174895
- Country of Origin United States
- Category Arc Welding Cable Reels
Description
Features: Stays connected to the welder at all times - 'Live Reel Setup; Comes standard with 600 Amp capacity; 1/2 terminal connections; Vented circle design allows for free air flow over your leads to aid in cooling; Heavy-duty manual friction brake is adjustable, allows the user to set tension and prevents free spooling of leads during roll out; Locking pull pins secure cables while not in use; Reels are rebuildable with full line of replacement parts; Construction: Heavy-duty, all-steel construction; All hardware is zinc coated; Dual ball bearing spools; Powdercoated finish; Cable capacity per spool: 200 of 1/0 cable & 175 of 2/0 cable
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
- BERNARD Threaded Nozzle Cone 3/8", Heavy Duty (5818)
- OATEY Paste Flux, Paste, Petroleum, 8 oz. (30014)
- HAKKO Blades, Metal, Straight (G2-1601)
- HAKKO Nozzle, Round, 1.3mm x 2.6mm Size (N61-13)
- DIAMOND LEAD REELS All-Weather Protective Cover for Double Cable Lead Reels (AWCDBL-BLK)
- DIAMOND LEAD REELS Heavy Duty Fixed Base Welding Lead Reel, Triple, 10 in., Black (FBT10BLK)
- COXREELS Welding Hand Crank Cable Reel No.1 (112WCL-6-01)
- COXREELS Welding Hand Crank Cable Reel No.2 (112WCL-6-02)
- POWERWELD INC Diamond Lead Reels Welding Cable Lead Reel Swivel Base Double (SBD10BLK)
- US FORGE US Forge 621 Welding Black Cable Connectors (621)
- COXREELS Reel Welding Cable, 1/0", 50 ft, Spring (P-WC17-5010)
- Diamond Lead Reels Arc Welding Cable Reels