Diamond Lead Reels

, HD, 12 , Black, Swivel Base


product price: $492.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Welding Lead Reel, Type: Heavy-Duty; Reel Size: 12 Inch; Cable Capacity: 200 ft of 1/0 Cable or 175 ft of 2/0 Cable; Color: Black; Material: Steel; Hardware Material: ZINC Coated; Terminal Connection: 1/2 in; Finish: Powder Coated; Base Type: Swivel; Pack: 1 Each

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.