Shop All Automotive Reflective Tape
Diamond Grade
Reflective Tape, 2" W, 150 ft. L
Mfr # 989-74
Zoro # G7826625
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color Amber
- Length 50 yd.
- Type Trucks, Trailers
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Grade
- MFR # 989-74
- Zoro # G7826625
- UPC # 00051141225814
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 50 yd. |
Tape Strip Length | 2 in |
Tape Strip Width | 2 in |
Details
Color | Amber |
Type | Trucks, Trailers |
Material | Polyester |
Performance Temp. | -40 Degrees to 170 Degrees F |
Item | Reflective Tape |
Thickness | 18 mil |
Package Type | Roll |
Adhesion Strength | 112 oz/in |
Standards | FMVSS, SAE J594 |
Application | Marking |
Reflective Color | Amber |
Backing Material | Retroreflective Microprismatic Material |
Indoor or Outdoor Use | Outdoor |
Adhesive Material | Acrylic |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 170 Degrees F |
Description
Reflective Tape, Reflective Color Amber, Width 2 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 112 oz/in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Bolster Bracket, 8 in., Double Slot, UPC Label (10100G40)
- JABSCO Jabsco Par-Max HD4 Heavy Duty Water Pressure Pump - 12V - 4 GPM - 60 P (Q401J-118S-3A)
- PUROLATOR Purolator PL26127 PurolatorONE Advanced Engine Protection Oil Filter (PL26127)
- ESCO 25 TON PIN STYLE JACK STAND (ESC10804)
- DIAMOND GRADE Reflective Tape, 1" W, 150 ft. L (983-326)
- DIAMOND GRADE Reflective Tape, 1-1/2" W, 150 ft. L (983-326)
- DIAMOND GRADE Reflective Tape, 6" W, 150 ft. L (983-10)
- DIAMOND GRADE Reflective Tape, 1-3/4" W, 150 ft. L (983-71ES)
- DIAMOND GRADE Reflective Tape, 3" W, 150 ft. L (983-71 ES)
- DIAMOND GRADE Reflective Tape, 3" W, 0.25 ft. L, PK50 (989-74-3)
- ORALITE Reflective Tape, Truck, PK25 (18378)
- Diamond Grade Automotive Exterior Accessories