Shop All Automotive Reflective Tape
Diamond Grade
Reflective Tape, 1" W, 150 ft. L
Mfr # 983-326
Zoro # G7466816
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Color Red/white
- Length 50 yd
- Type Truck and Trailer
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamond Grade
- MFR # 983-326
- Zoro # G7466816
- UPC # 00051141300115
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1 in |
Length | 50 yd |
Description
Reflective Tape, Reflective Color Red, White, Width 1 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Backing Texture Smooth, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER CARQUEST 85724 Replacement/Interchange Spin-On Filter (MF0058056)
- WAI GLOBAL WIPER MOTOR, WPM159 (WPM159)
- PACIFIC DUAL Pacific Dual 432000 Lug Nut Cap (P26-432000)
- BEP MARINE Pro Installer Insulated Stud - Single - 10mm (IST-10MM-1S)
- DIAMOND GRADE Reflective Tape, 1-1/2" W, 150 ft. L (983-326)
- DIAMOND GRADE Reflective Tape, 3" W, 0.25 ft. L, PK50 (989-74-3)
- DIAMOND GRADE Reflective Tape, 3" W, 150 ft. L (983-71 ES)
- DIAMOND GRADE Reflective Tape, 1-3/4" W, 150 ft. L (983-71ES)
- DIAMOND GRADE Reflective Tape, 6" W, 150 ft. L (983-10)
- INCOM Reflective Tape, Green Engineer Reflective 4 x 150' (RST514)
- ORALITE Reflective Tape, White, 12 in. L, 2 in. W (18347)
- Diamond Grade Automotive Reflective Tape