Shop All Disposable Gloves
Diamond Glove
Disposable Poly Gloves Powder Free Multi-Purpose Polyethylene Gloves, Size S, 5000PK
Mfr # S Poly
Zoro # G512380628
product price: $30.15
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Glove
- MFR # S Poly
- Zoro # G512380628
- UPC # 19962997426
- Country of Origin China
- Category Disposable Gloves
Description
When you're looking for a great pair of gloves, be sure to check out our powder-free multipurpose polyethylene gloves. Our gloves are an inexpensive and disposable option for maintaining a hygienic environment. They're perfect for light work and are designed with a loose fit for easy wear and tear. Each pair is perfect for light-duty tasks that require frequent glove changes, like in food service lines, deli counters, and even at home!What Are Polyethylene Gloves?Polyethylene gloves, more commonly known as PE, are usually offered in high-density and low-density varieties, perfect for protecting your hands from food-borne illnesses, chemicals, harsh weather conditions, and more. High-density gloves are stiff and hard, making them good for tasks that need heavy protection. Low-density gloves are more flexible, making them perfect for jobs that need great sensitivity and soft welds.Whether you need these for your job site or to keep your hands safe at home, polyethylene gloves are the perfect solution.Why Our PE Gloves Are SuperiorOur product is the most economical and practical for work that requires frequent changes.Polyethylene gloves are considered disposable because they can be used once, then discarded. They are also an extremely cost-effective option for use in poultry processing, food preparation, restaurant service lines, and other areas where safety is a priority.Each glove is made from premium materials and are designed to provide a comfortable fit for each wearer.Comes in a box of 500 piecesAvailable in small, medium, large, and extra-largeFingertips Thickness: 4.0 - 4.5 milWeight: 4.5 ± 0.5 gramColor: Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Key Rings (40084)
- PANDUIT Label Cassette, 350, 0.75x0.75 (S075X075VAC)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm 12-Pair, Gray, Size S (7000-12PR)
- SHOWA Cut Resistant Gloves, Polyurethane, M, PR (S-TEX541M-07-V-G)
- AMBITEX Ambitex EconoFit, Vinyl Disposable Gloves, Polyethylene, XL, 2000 PK, Clear (EFXL2000)
- SAS SAFETY Raven, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, Black (SAS66520)
- ANSELL Dura Flock, Disposable Gloves, 8.3 mil Palm, Nitrile, Powder-Free, S, 50 PK, Green (DFK-608-S)
- SHOWA Nitrile Disposable Gloves, 4 mil Tips/4 mil Palm Palm, Nitrile, Powder-Free, XL, 50 PK, Black (GLV109-XL)
- ANSELL 69-210, Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, S (7), 100 PK, Beige (69-210)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, S, 100 PK, Clear (FP-V-100-S-CLR)
- MECHANIX WEAR Nickelbacks, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL (11), 50 PK, Gray (D07-08-011-050)
- Diamond Glove Disposable Gloves