Shop All Vehicle Floor Mats & Liners
Diamond Deck
Diamond Deck 86714 7.5 x 14 ft. Charcoal Textured Small Car Mat
Mfr # 86714
Zoro # G403730235
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Deck
- MFR # 86714
- Zoro # G403730235
- UPC # 763636867149
- Country of Origin China
- Category Vehicle Floor Mats & Liners
Description
Diamond Deck roll out flooring protects your floor. while giving it that stylish rugged look. Simply roll out and you're done. Can be easily cut to any size. with a utility knife or scissors. Use as a parking pad or cover the entire garage floor. Resists oil. gasoline. brake fluid and antifreeze. Diamond Deck is unaffected by battery acid. making it the ideal golf cart mat. Great for workshops. basements. trailers. laundry rooms. mud rooms. bathrooms. motorhomes and camping. Perfect whether you need a temporary or a permanent flooring solution. that is tough. waterproof. durable and easy to install. FeaturesCommercial & Industrial GradeOverall thickness measures 2.9 mm of solid PVCSlip Resistant SurfaceQuick. Easy and WaterproofUnaffected by Battery AcidNo Installation Required - Just Roll OutCan be cut to size with scissors or utility knife7 Year Limited WarrantySpecificationsColor: Charcoal TextureSize: Small. 7.5 x 14 ft.Weight: 64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENNZOIL Transmission Fluid, 32oz, 350 deg. FP (3501)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In (BF719)
- GATES Auto V-Belt, Industry Number K080575HD (K080575HD)
- FJC Tank Adaptor, R134A (6016)
- DIAMOND DECK Diamond Deck 84722 7.5 x 22 ft. Black Textured Large Car Mat (84722)
- DIAMOND DECK Diamond Deck 85720 7.5 x 20 ft. Pewter Textured Large Car Mat (85720)
- DIAMOND DECK Diamond Deck 85717 7.5 x 17 ft. Pewter Textured Standard Car Mat (85717)
- DIAMOND DECK Diamond Deck 84710 7.5 x 10 ft. Black Textured Floor Mat (84710)
- WEATHERTECH Front FloorLiner, 4415141 (4415141)
- STENTENSGOLF StentensGolf RMG3000 Gorilla Floor Mats Yamaha G14-G22 & Drive (RMG3000)
- 3D MAXPIDER LEXUS IS250/350 2014 KAGU BLACK R2 Floor Mat (L1LX03421509)
- Diamond Deck Vehicle Floor Mats & Liners