Diamond Deck 85726 7.5 x 26 ft. Pewter Textured Large Car Mat
Mfr # 85726
Zoro # G803730163
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Deck
- MFR # 85726
- Zoro # G803730163
- UPC # 763636857263
- Country of Origin China
- Category Vehicle Floor Mats & Liners
Description
Diamond Deck roll out flooring protects your floor, while giving it that stylish rugged look. Simply roll out and you're done. Can be easily cut to any size, with a utility knife or scissors. Use as a parking pad or cover the entire garage floor. Resists oil, gasoline, brake fluid and antifreeze. Diamond Deck is unaffected by battery acid, making it the ideal golf cart mat. Great for workshops, basements, trailers, laundry rooms, mud rooms, bathrooms, motorhomes and camping. Perfect whether you need a temporary or a permanent flooring solution, that is tough, waterproof, durable and easy to install.
Features- Commercial & Industrial Grade
- Overall thickness measures 2.9 mm of solid PVC
- Slip Resistant Surface
- Quick, Easy and Waterproof
- Unaffected by Battery Acid
- No Installation Required - Just Roll Out
- Can be cut to size with scissors or utility knife
- 7 Year Limited Warranty
- Color: Pewter Texture
- Size: Large, 7.5 x 26 ft.
- Weight: 115 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY PACK Park & Turn Signal Socket - Front, HP4120 (HP4120)
- ILC Replacement For CUMMINS 3972730 ALTERNATOR (3972730 ALTERNATOR)
- CLIPLIGHT MANUFACTURING CO A/C PAG OIL W/UV DYE 8 OZ (CU511046)
- LUMITEC Maxillume h120-Trunnion Mount Flood Light-White Housing-White Dimming (101346)
- DIAMOND DECK Diamond Deck 84722 7.5 x 22 ft. Black Textured Large Car Mat (84722)
- DIAMOND DECK Diamond Deck 85717 7.5 x 17 ft. Pewter Textured Standard Car Mat (85717)
- DIAMOND DECK Diamond Deck 85720 7.5 x 20 ft. Pewter Textured Large Car Mat (85720)
- DIAMOND DECK Diamond Deck 84710 7.5 x 10 ft. Black Textured Floor Mat (84710)
- WEATHERTECH Front FloorLiners, Black, 4412641 (4412641)
- HUSKY LINER 11-C EXPLORER WEATHERBEATER CARGO LINER BLACK (23781)
- ROADPRO Utility Mat, 57In L x 78In W (RP0005)
- Diamond Deck Automotive Interior Accessories