Diamond Deck 85714 7.5 x 14 ft. Pewter Textured Small Car Mat
Mfr # 85714
Zoro # G603729923
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Deck
- MFR # 85714
- Zoro # G603729923
- UPC # 763636857140
- Country of Origin China
- Category Vehicle Floor Mats & Liners
Description
Diamond Deck roll out flooring protects your floor, while giving it that stylish rugged look. Simply roll out and you're done. Can be easily cut to any size, with a utility knife or scissors. Use as a parking pad or cover the entire garage floor. Resists oil, gasoline, brake fluid and antifreeze. Diamond Deck is unaffected by battery acid, making it the ideal golf cart mat. Great for workshops, basements, trailers, laundry rooms, mud rooms, bathrooms, motorhomes and camping. Perfect whether you need a temporary or a permanent flooring solution, that is tough, waterproof, durable and easy to install.
Features- Commercial & Industrial Grade
- Overall thickness measures 2.9 mm of solid PVC
- Slip Resistant Surface
- Quick, Easy and Waterproof
- Unaffected by Battery Acid
- No Installation Required - Just Roll Out
- Can be cut to size with scissors or utility knife
- 7 Year Limited Warranty
- Color: Pewter Texture
- Size: Small, 7.5 x 14 ft.
- Weight: 64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Rib Ace, 400J6 (400J6)
- AUTO VENTSHADE 09-18 RAM 1500/10-18 RAM 2500/3500(19 CLASSIC)2PC ORIGINAL VENTVISOR-S (92002)
- THEXTON Back Probe Kit (490)
- SUR&R Connector, For 5/16" Str. Fuel Lines, PK2 (KP040)
- DIAMOND DECK Diamond Deck 84710 7.5 x 10 ft. Black Textured Floor Mat (84710)
- DIAMOND DECK Diamond Deck 85717 7.5 x 17 ft. Pewter Textured Standard Car Mat (85717)
- DIAMOND DECK Diamond Deck 85720 7.5 x 20 ft. Pewter Textured Large Car Mat (85720)
- DIAMOND DECK Diamond Deck 84722 7.5 x 22 ft. Black Textured Large Car Mat (84722)
- HUSKY LINER 9714 FORD VAN ECONOLINEFULL SIZEFRONT FLOOR LINER TAN (33253)
- WEATHERTECH Front FloorLiner Vinyl/Blk, 4410321V (4410321V)
- HUSKY LINER 15-15 RENEGADE FRONT & 2ND SEAT FLOOR LINERS WEATHERBEATER SERIES BLAC (99081)
- Diamond Deck Vehicle Floor Mats & Liners