Shop All Pet Bowls & Feeders
Diamond Deck
Diamond Deck 85056 5 x 6 ft. Pewter Textured Pet Pad & ATV Mat
Mfr # 85056
Zoro # G604063088
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Deck
- MFR # 85056
- Zoro # G604063088
- UPC # 763636850561
- Country of Origin China
- Category Pet Bowls & Feeders
Description
Diamond Deck roll out flooring protects your floor. while giving it that stylish rugged look. Simply roll out and you're done. Can be easily cut to any size. with a utility knife or scissors. Use as a parking pad or cover the entire garage floor. Resists oil. gasoline. brake fluid and antifreeze. Diamond Deck is unaffected by battery acid. making it the ideal golf cart mat. Great for workshops. basements. trailers. laundry rooms. mud rooms. bathrooms. motorhomes and camping. Perfect whether you need a temporary or a permanent flooring solution. that is tough. waterproof. durable and easy to install. FeaturesCommercial & Industrial GradeOverall thickness measures 2.9 mm of solid PVCSlip Resistant SurfaceQuick. Easy and WaterproofUnaffected by Battery AcidNo Installation Required - Just Roll OutCan be cut to size with scissors or utility knife7 Year Limited WarrantySpecificationsColor: Pewter TextureSize: 5 x 6 ft.Weight: 19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS 60422 FERTILIZER WEED FEED 5M (60420)
- ARNOLD 10x175 STL Univ Wheel (490-323-0001)
- TEEJET Quick TeeJet Air Induct Cap-Seat Gasket (25598 2-NYR)
- GALLAGHER M160 Elec Energizer 30Mi (G330444)
- POSHPUP 5" Black Silicone Portable Foldable Collapsible Pet Bowl (1 Bowl) (POP-DOG-ACC-BOW-SIL-0001x1)
- HARRIS FARMS Harris Farms 4235 3.5 Gallon Large Flock Easy Fill Drinker (186944)
- RED DINGO Red Dingo DB-SS-SI-LG Dog Bowl Stainless Steel; Large (DB-SS-SI-LG)
- ON TIME FEEDERS On Time Feeders 11112 Lifetime Feeder Only (11112)
- NEW AGE PET Dog Brea Food Pantry/Double Diner, Antiq (EHPD404)
- ARF PETS Automatic Pet Feeder, 5 Meal Food Dispenser for Dogs, Cats & Small Pets (AP5MAF)
- QT DOG QT Dog SS0122 32 Ounce Standard Food Bowl (SS0122)
- Diamond Deck Pet Bowls & Feeders