Diamond Deck 84726 7.5 x 26 ft. Black Textured Large Car Mat
Mfr # 84726
Zoro # G303730052
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Deck
- MFR # 84726
- Zoro # G303730052
- UPC # 763636847264
- Country of Origin China
- Category Vehicle Floor Mats & Liners
Description
Diamond Deck roll out flooring protects your floor, while giving it that stylish rugged look. Simply roll out and you're done. Can be easily cut to any size, with a utility knife or scissors. Use as a parking pad or cover the entire garage floor. Resists oil, gasoline, brake fluid and antifreeze. Diamond Deck is unaffected by battery acid, making it the ideal golf cart mat. Great for workshops, basements, trailers, laundry rooms, mud rooms, bathrooms, motorhomes and camping. Perfect whether you need a temporary or a permanent flooring solution, that is tough, waterproof, durable and easy to install.
Features- Commercial & Industrial Grade
- Overall thickness measures 2.9 mm of solid PVC
- Slip Resistant Surface
- Quick, Easy and Waterproof
- Unaffected by Battery Acid
- No Installation Required - Just Roll Out
- Can be cut to size with scissors or utility knife
- 7 Year Limited Warranty
- Color: Black Texture
- Size: Large, 7.5 x 26 ft.
- Weight: 115 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 5-11/16 x 12-1/8 In (PT8376-MPG)
- WEATHER GUARD Truck Box, Topside, Aluminum, 90-1/4"W, Silver, 15.2 cu. ft. (391-0-02)
- BOATLIFE Boat Cleaner - 32oz (1112)
- GUEST Guest On-Board Battery Charger 40A / 12V - 4 Bank - 120V Input (2740A)
- DIAMOND DECK Diamond Deck 85720 7.5 x 20 ft. Pewter Textured Large Car Mat (85720)
- DIAMOND DECK Diamond Deck 84710 7.5 x 10 ft. Black Textured Floor Mat (84710)
- DIAMOND DECK Diamond Deck 84722 7.5 x 22 ft. Black Textured Large Car Mat (84722)
- DIAMOND DECK Diamond Deck 85717 7.5 x 17 ft. Pewter Textured Standard Car Mat (85717)
- WEATHERTECH Front FloorLiners, Black, 449381 (449381)
- WEATHERTECH Cargo Liners/Black, 40489 (40489)
- WEATHERTECH Front FloorLiners, Tan, 450031 (450031)
- Diamond Deck Automotive Interior Accessories