Diamond Deck

Diamond Deck 84717 7.5 x 17 ft. Black Textured Standard Car Mat


product price: $396.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Diamond Deck roll out flooring protects your floor, while giving it that stylish rugged look. Simply roll out and you're done. Can be easily cut to any size, with a utility knife or scissors. Use as a parking pad or cover the entire garage floor. Resists oil, gasoline, brake fluid and antifreeze. Diamond Deck is unaffected by battery acid, making it the ideal golf cart mat. Great for workshops, basements, trailers, laundry rooms, mud rooms, bathrooms, motorhomes and camping. Perfect whether you need a temporary or a permanent flooring solution, that is tough, waterproof, durable and easy to install.

Features
  • Commercial & Industrial Grade
  • Overall thickness measures 2.9 mm of solid PVC
  • Slip Resistant Surface
  • Quick, Easy and Waterproof
  • Unaffected by Battery Acid
  • No Installation Required - Just Roll Out
  • Can be cut to size with scissors or utility knife
  • 7 Year Limited Warranty
Specifications
  • Color: Black Texture
  • Size: 7.5 x 17 ft.
  • Weight: 77 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.