Shop All Commutator Maintenance Products
Diamond D
Rubrite Cleaning Stone, 3/8" Lx3/4" Wx5"H
Mfr # RUBBX6253
Zoro # G4848413
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rectangle
- Function Removes Surface Imperfections From Any Metal
- For Use With Commutators
- Length x Width x Depth (In.) 3/8 x 3/4 x 5
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond D
- MFR # RUBBX6253
- Zoro # G4848413
- Country of Origin United States
- Category Commutator Maintenance Products
Dimensions
Length x Width x Depth (In.) | 3/8 x 3/4 x 5 |
Overall Width | 3/4 in |
Overall Length | 3/8 in |
Overall Height | 5 in |
Details
Item | Rubrite Cleaning Stone |
Type | Rectangle |
Function | Removes Surface Imperfections From Any Metal |
For Use With | Commutators |
Number of Pieces | 1 |
Description
Rubrite Cleaning Stone, 3/8 in Overall Length, 3/4 in Overall Width, 5 in Overall Height, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS V-Groove Drive Pulley - 2'' Dia. - 1/2'' Bore - Steel (120012)
- DAYTON 5L880 V-Belt, 88" Outside Length, 21/32" Top Width, 1 Ribs (5L880)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10, Band Slots: Rectangular (6732-5)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Water Pump, 2440 (2440)
- DIAMOND D Brush Seater, 4-3/4" L x 2" W x 1" H (BRSRX17FS)
- DIAMOND D Brush Seater, 4-3/4" L x 3/8" W x 3/8" H (BRSRX15MS)
- DIAMOND D Brush Seater, 4-3/4" L x 1-1/8" W x 5/8"H (BRSRX05FS)
- DIAMOND D Rubrite Cleaning Stone, 5/8" Lx1" Wx5" H (RUBBX6259)
- DIAMOND D Rubrite Cleaning Stone, 3/8" Lx1/2" Wx5"H (RUBBX6251)
- DIAMOND D Brush Seater, 4-3/4" L x 1-1/8" W x 5/8"H (BRSRX05MS)
- MARTINDALE ELECTRIC Slot Shaver II, Complete with 3-Blade Assortment (SLSC2KIT)
- Diamond D Commutator Maintenance Products