Shop All Commutator Maintenance Products
Diamond D
Rubrite Cleaning Stone, 3/8" Lx1/2" Wx5"H
Mfr # RUBBX6251
Zoro # G4796738
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rectangle
- For Use With Commutators
- Length x Width x Depth (In.) 3/8 x 1/2 x 5
- Function Removes Surface Imperfections From Any Metal
- Overall Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond D
- MFR # RUBBX6251
- Zoro # G4796738
- Country of Origin United States
- Category Commutator Maintenance Products
Dimensions
Length x Width x Depth (In.) | 3/8 x 1/2 x 5 |
Overall Length | 3/8 in |
Overall Height | 5 in |
Overall Width | 1/2 in |
Details
Item | Rubrite Cleaning Stone |
Type | Rectangle |
For Use With | Commutators |
Function | Removes Surface Imperfections From Any Metal |
Number of Pieces | 1 |
Description
Rubrite Cleaning Stone, 3/8 in Overall Length, 1/2 in Overall Width, 5 in Overall Height, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P551551, Suction, 10 micron (ZX-P551551)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MOR 90 (6801-16-16)
- DAYTON AC/DC Gearmotor, 13 rpm, 115V, Open Vented (1LRA3)
- MASTER PNEUMATIC PISTON REG 1/8, 0-125 (R55M-1H)
- DIAMOND D Brush Seater, 4-3/4" L x 1" W x 1/2" H (BRSRX06MS)
- DIAMOND D Rubrite Cleaning Stone, 5/8" Lx1" Wx5" H (RUBBX6259)
- DIAMOND D Pencil Commstone, 3/8" L x 5/8" W x 6" H (COMMXLS825F)
- DIAMOND D Brush Seater, 4-3/4" L x 1/2" W x 1/2" H (BRSRX09MS)
- DIAMOND D Pencil Commstone, 3/8" L x 5/8" W x 6" H (COMMXLS825P)
- DIAMOND D Brush Seater, 4-3/4" L x 1/4" W x 1/4" H (BRSRX13MS)
- DIAMOND D Brush Seater, 4-3/4" L x 3/8" W x 3/8" H (BRSRX15MS)
- Diamond D Motor Supplies