Shop All Commutator Maintenance Products
Diamond D
Rubrite Cleaning Stone, 1/8" Lx1" Wx5" H
Mfr # RUBBX6271
Zoro # G4822988
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rectangle
- Length x Width x Depth (In.) 1/8 x 1 x 5
- For Use With Commutators
- Function Removes Surface Imperfections From Any Metal
- Overall Length 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond D
- MFR # RUBBX6271
- Zoro # G4822988
- Country of Origin United States
- Category Commutator Maintenance Products
Dimensions
Length x Width x Depth (In.) | 1/8 x 1 x 5 |
Overall Length | 1/8 in |
Overall Height | 5 in |
Overall Width | 1 in |
Details
Item | Rubrite Cleaning Stone |
Type | Rectangle |
For Use With | Commutators |
Function | Removes Surface Imperfections From Any Metal |
Number of Pieces | 1 |
Description
Rubrite Cleaning Stone, 1/8 in Overall Length, 1 in Overall Width, 5 in Overall Height, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Auto Coupler, 1/4" Male NPT (MP323900AV)
- IGUS Flange, 2 Bolt, Bore Dia 0.7500 In (EFOI-12 R)
- SPEEDAIRE Swivel Assembly, 1/2, For Use With Mfr. Model Number: 2CUD4 (TT2CUD41G)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10Mm Id X 30Mm Od X9Mm W, Sealed (6200 2NSE9 C3 EM)
- DIAMOND D Brush Seater, 4-3/4" L x 1/2" W x 1/2" H (BRSRX09MS)
- DIAMOND D Brush Seater, 4-3/4" L x 1-1/8" W x 5/8"H (BRSRX05MS)
- DIAMOND D Rubrite Cleaning Stone, 5/8" Lx1" Wx5" H (RUBBX6259)
- DIAMOND D Brush Seater, 4-3/4" L x 2" W x 1" H (BRSRX17FS)
- DIAMOND D Brush Seater, 4-3/4" L x 3/8" W x 3/8" H (BRSRX15MS)
- DIAMOND D Brush Seater, 4-3/4" L x 1/2" W x 3/8" H (BRSRX10MS)
- DIAMOND D Brush Seater, 4-3/4" L x 1" W x 1" H (BRSRX16FS)
- Diamond D Motor Supplies