Shop All Commutator Maintenance Products
Diamond D
Pencil Commstone, 3/8" L x 5/8" W x 6" H
Mfr # COMMXLS825M
Zoro # G4773279
original price:
$42.49
52% off
new price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rectangle
- Function Removes High Mica or Small Copper Amounts
- For Use With Small Motors and Generators
- Material Grade Medium
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond D
- MFR # COMMXLS825M
- Zoro # G4773279
- Country of Origin United States
- Category Commutator Maintenance Products
Dimensions
Overall Height | 6 in |
Overall Width | 5/8 in |
Overall Length | 3/8 in |
Details
Item | Commstone |
Type | Rectangle |
Function | Removes High Mica or Small Copper Amounts |
For Use With | Small Motors and Generators |
Material Grade | Medium |
Number of Pieces | 1 |
Description
Commstone, Material Grade Medium, 3/8 in Overall Length, 5/8 in Overall Width, 6 in Overall Height, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A23 Wrapped V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (A23)
- CENTURY Motor, 3/4, 1/2, 1/3 HP, OEM Replacement Brand: Lennox Replacement For: 31C8201 (9406A)
- SKF Radial Ball Bearing, Dyn Load 1210 lb. (6001-2Z JEM)
- WEG 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (01536ET3E254TC-W22)
- DIAMOND D Rubrite Cleaning Stone, 1" L x 2" W x 5"H (RUBBX6264)
- DIAMOND D Rubrite Cleaning Stone, 1/8" Lx1" Wx5" H (RUBBX6271)
- DIAMOND D Combined Commstone, 3/4" Lx1/2" Wx3/8" H (COMMX950MF)
- DIAMOND D Brush Seater, 4-3/4" L x 1" W x 1/2" H (BRSRX06MS)
- DIAMOND D Brush Seater, 4-3/4" L x 5/8" W x 1/2" H (BRSRX28MS)
- DIAMOND D Rubrite Cleaning Stone, 5/8" Lx1" Wx5" H (RUBBX6259)
- MARTINDALE ELECTRIC 3/4 in X 3/4 in X 3 in, Grade M, Commstone (COMMXLS804M)
- Diamond D Commutator Maintenance Products