Shop All Commutator Maintenance Products
Diamond D
Pencil Commstone, 3/8" L x 5/8" W x 6" H
Mfr # COMMXLS825F
Zoro # G4877840
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rectangle
- Function General Finishing, Periodic Preventative Maintenance, Removing Small Ridges
- For Use With Small Motors and Generators
- Number of Pieces 1
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond D
- MFR # COMMXLS825F
- Zoro # G4877840
- Country of Origin United States
- Category Commutator Maintenance Products
Dimensions
Overall Height | 6 in |
Overall Width | 5/8 in |
Overall Length | 3/8 in |
Details
Item | Commstone |
Type | Rectangle |
Function | General Finishing, Periodic Preventative Maintenance, Removing Small Ridges |
For Use With | Small Motors and Generators |
Number of Pieces | 1 |
Material Grade | Fine |
Description
Commstone, Material Grade Fine, 3/8 in Overall Length, 5/8 in Overall Width, 6 in Overall Height, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 5/8" Male Jic X 1/2" Female Pipe, Straight (2405-10-08)
- SKF SKF 30302 J2, Tapered Roller Bearings (30302 J2)
- CONTINENTAL 1/2" x 5' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-05-11)
- ICON Icon 12475 Threaded Spin Weld Fitting - 3/8" FPT (12475)
- DIAMOND D Brush Seater, 4-3/4" L x 1-1/8" W x 5/8"H (BRSRX05MS)
- DIAMOND D Rubrite Cleaning Stone, 1" L x 2" W x 5"H (RUBBX6264)
- DIAMOND D Brush Seater, 4-3/4" L x 5/8" W x 1/2" H (BRSRX28MS)
- DIAMOND D Brush Seater, 4-3/4" L x 1/2" W x 1/2" H (BRSRX09MS)
- DIAMOND D Rubrite Cleaning Stone, 1/8" Lx1" Wx5" H (RUBBX6271)
- DIAMOND D Brush Seater, 4-3/4" L x 1/4" W x 1/4" H (BRSRX13MS)
- DIAMOND D Pencil Commstone, 3/8" L x 5/8" W x 6" H (COMMXLS825P)
- Diamond D Motor Supplies