Shop All Commutator Maintenance Products
Diamond D
Combined Commstone, Polish, Fine, 8 5/8 in Overall L, 7/8 in Overall W
Mfr # COMMX007
Zoro # G4826040
original price:
$79.15
21% off
new price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Unique
- For Use With Small Motors and Generators
- Function Resurface Commutators
- Material Grade Polish, Fine
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond D
- MFR # COMMX007
- Zoro # G4826040
- Country of Origin United States
- Category Commutator Maintenance Products
Dimensions
Overall Length | 8 5/8 in |
Overall Width | 7/8 in |
Overall Height | 5/16 in |
Details
Item | Commstone |
Type | Unique |
For Use With | Small Motors and Generators |
Function | Resurface Commutators |
Material Grade | Polish, Fine |
Number of Pieces | 1 |
Description
Commstone, Material Grade Polish, Fine, 8 5/8 in Overall Length, 7/8 in Overall Width, 5/16 in Overall Height, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6302, RadialDeep Groove Ball Bearing 15 Mm Id X 42 Mm Od X 13 Mm W Open (6302)
- GILMOUR 1/2 in. Nylon Threaded Female Hose Coupling (05F)
- CHICAGO PNEUMATIC Repair Kit 9541RS (C137165)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 3 HP, Tank, 60 gal. (QRS 3.0 HP TM)
- DIAMOND D Rubrite Cleaning Stone, 3/8" Lx3/4" Wx5"H (RUBBX6253)
- DIAMOND D Brush Seater, 4-3/4" L x 1-1/8" W x 5/8"H (BRSRX05MS)
- DIAMOND D Brush Seater, 4-3/4" L x 1" W x 1" H (BRSRX16FS)
- DIAMOND D Brush Seater, 4-3/4" L x 3/8" W x 3/8" H (BRSRX15MS)
- DIAMOND D Rubrite Cleaning Stone, 3/8" Lx1/2" Wx5"H (RUBBX6251)
- DIAMOND D Brush Seater, 4-3/4" L x 2" W x 1" H (BRSRX17FS)
- DIAMOND D Brush Seater, 4-3/4" L x 1/2" W x 3/8" H (BRSRX10MS)
- Diamond D Commutator Maintenance Products