Shop All Commutator Maintenance Products
Diamond D
Combined Commstone, 3/4" Lx1/2" Wx3/8" H
Mfr # COMMX950MF
Zoro # G4775683
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rectangle
- For Use With Fractional Horsepower Motors
- Function Resurface Commutators
- Overall Length 3/4 in
- Overall Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond D
- MFR # COMMX950MF
- Zoro # G4775683
- Country of Origin United States
- Category Commutator Maintenance Products
Dimensions
Overall Length | 3/4 in |
Overall Height | 3/8 in |
Overall Width | 1/2 in |
Details
Item | Commstone |
Type | Rectangle |
For Use With | Fractional Horsepower Motors |
Function | Resurface Commutators |
Material Grade | Medium, Fine |
Number of Pieces | 1 |
Description
Commstone, Material Grade Medium, Fine, 3/4 in Overall Length, 1/2 in Overall Width, 3/8 in Overall Height, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, BK90 x 1 (BK901)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/2, 25 Ft (2807-10-25)
- SMC Plug-In Reducer, 8mm, TubexPlug-In (KQ2R08-12A)
- TRICO LV Replacement Filter, 25 Microns (36995)
- DIAMOND D Pencil Commstone, 3/8" L x 5/8" W x 6" H (COMMXLS825F)
- DIAMOND D Rubrite Cleaning Stone, 1" L x 2" W x 5"H (RUBBX6264)
- DIAMOND D Rubrite Cleaning Stone, 1/8" Lx1" Wx5" H (RUBBX6271)
- DIAMOND D Brush Seater, 4-3/4" L x 1/2" W x 3/8" H (BRSRX10MS)
- DIAMOND D Brush Seater, 4-3/4" L x 3/8" W x 3/8" H (BRSRX15MS)
- DIAMOND D Brush Seater, 4-3/4" L x 2" W x 1" H (BRSRX17FS)
- DIAMOND D Brush Seater, 4-3/4" L x 1" W x 1" H (BRSRX16FS)
- Diamond D Commutator Maintenance Products