Shop All Commutator Maintenance Products
Diamond D
Brush Seater, 4-3/4" L x 5/8" W x 1/2" H
Mfr # BRSRX28MS
Zoro # G4875899
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rectangle
- Function Seats Brush Against Commutator or Slip Rings
- For Use With Commutators, Slip Ring Brushes
- Overall Length 4 3/4 in
- Overall Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond D
- MFR # BRSRX28MS
- Zoro # G4875899
- Country of Origin United States
- Category Commutator Maintenance Products
Dimensions
Overall Length | 4 3/4 in |
Overall Height | 1/2 in |
Overall Width | 5/8 in |
Details
Item | Brush Seater |
Type | Rectangle |
Function | Seats Brush Against Commutator or Slip Rings |
For Use With | Commutators, Slip Ring Brushes |
Material Grade | Medium Soft |
Number of Pieces | 1 |
Description
Brush Seater, Material Grade Medium Soft, 4 3/4 in Overall Length, 5/8 in Overall Width, 1/2 in Overall Height, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO SHOWER DRAIN CNNTR 2"" (PSD-200)
- FESTO Vacuum Generator VN-14-L-T4-PQ3-VQ3-RO2-B (VN-14-L-T4-PQ3-VQ3-RO2-B)
- BESTORQ L Timing Belts (263L075)
- BOSTIK Bostik Never Seez Mariner's Choice Marine Grade 16 oz. Brush Top Can (NMCBT-16)
- DIAMOND D Brush Seater, 4-3/4" L x 2" W x 1" H (BRSRX17FS)
- DIAMOND D Pencil Commstone, 3/8" L x 5/8" W x 6" H (COMMXLS825F)
- DIAMOND D Brush Seater, 4-3/4" L x 1-1/8" W x 5/8"H (BRSRX05FS)
- DIAMOND D Brush Seater, 4-3/4" L x 1/2" W x 1/4" H (BRSRX12MS)
- DIAMOND D Brush Seater, 4-3/4" L x 1" W x 1/2" H (BRSRX06MS)
- DIAMOND D Brush Seater, 4-3/4" L x 1-1/8" W x 5/8"H (BRSRX05MS)
- DIAMOND D Combined Commstone, 3/4" Lx1/2" Wx3/8" H (COMMX950MF)
- Diamond D Motor Supplies