Shop All Commutator Maintenance Products
Diamond D
Brush Seater, 4-3/4" L x 3/8" W x 3/8" H
Mfr # BRSRX15MS
Zoro # G4858207
original price:
$9.85
24% off
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rectangle
- Function Seats Brush Against Commutator or Slip Rings
- For Use With Commutators
- Overall Length 4 3/4 in
- Overall Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamond D
- MFR # BRSRX15MS
- Zoro # G4858207
- Country of Origin United States
- Category Commutator Maintenance Products
Dimensions
Overall Length | 4 3/4 in |
Overall Height | 3/8 in |
Overall Width | 3/8 in |
Details
Item | Brush Seater |
Type | Rectangle |
Function | Seats Brush Against Commutator or Slip Rings |
For Use With | Commutators |
Material Grade | Medium Soft |
Number of Pieces | 1 |
Description
Brush Seater, Material Grade Medium Soft, 4 3/4 in Overall Length, 3/8 in Overall Width, 3/8 in Overall Height, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L520 (4L520)
- GATES PowerGrip GT2 and Poly Chain GT2 - 5M Sprockets, P24-5MGT-15-MPB (P24-5MGT-15-MPB)
- VIBCO Pneumatic Vibrator, 20 lb, 12,000 vpm (GIO-100)
- TRITAN Spherical Plain, 2inBore, 1.5in.W, Sealed (GEZ 200ES 2RS)
- DIAMOND D Brush Seater, 4-3/4" L x 1-1/8" W x 5/8"H (BRSRX05MS)
- DIAMOND D Brush Seater, 4-3/4" L x 1" W x 1/2" H (BRSRX06MS)
- DIAMOND D Brush Seater, 4-3/4" L x 1/2" W x 3/8" H (BRSRX10MS)
- DIAMOND D Brush Seater, 4-3/4" L x 1/2" W x 1/4" H (BRSRX12MS)
- DIAMOND D Combined Commstone, Polish, Fine, 8 5/8 in Overall L, 7/8 in Overall W (COMMX007)
- DIAMOND D Rubrite Cleaning Stone, 1/8" Lx1" Wx5" H (RUBBX6271)
- DIAMOND D Combined Commstone, 3/4" Lx1/2" Wx3/8" H (COMMX950MF)
- Diamond D Commutator Maintenance Products