Shop All Commutator Maintenance Products
Diamond D
Brush Seater, 4-3/4" L x 1/4" W x 1/4" H
Mfr # BRSRX13MS
Zoro # G4831799
original price:
$12.98
44% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rectangle
- Function Seats Brush Against Commutator or Slip Rings
- For Use With Commutators
- Overall Width 1/4 in
- Overall Length 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond D
- MFR # BRSRX13MS
- Zoro # G4831799
- Country of Origin United States
- Category Commutator Maintenance Products
Dimensions
Overall Width | 1/4 in |
Overall Length | 4 3/4 in |
Overall Height | 1/4 in |
Details
Item | Brush Seater |
Type | Rectangle |
Function | Seats Brush Against Commutator or Slip Rings |
For Use With | Commutators |
Number of Pieces | 1 |
Material Grade | Medium Soft |
Description
Brush Seater, Material Grade Medium Soft, 4 3/4 in Overall Length, 1/4 in Overall Width, 1/4 in Overall Height, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 776-8M-20 (776-8M-20)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, A-R Section, 1/2 in W Top, 102 in L Outside (A100R)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (SLP-550)
- HERITAGE Hose Clamp, Mini, SAE #6 All SS300 (HCMN-333-006-3125)
- DIAMOND D Rubrite Cleaning Stone, 3/8" Lx3/4" Wx5"H (RUBBX6253)
- DIAMOND D Brush Seater, 4-3/4" L x 1/2" W x 1/2" H (BRSRX09MS)
- DIAMOND D Rubrite Cleaning Stone, 1/8" Lx1" Wx5" H (RUBBX6271)
- DIAMOND D Brush Seater, 4-3/4" L x 2" W x 1" H (BRSRX17FS)
- DIAMOND D Brush Seater, 4-3/4" L x 1/2" W x 3/8" H (BRSRX10MS)
- DIAMOND D Combined Commstone, Polish, Fine, 8 5/8 in Overall L, 7/8 in Overall W (COMMX007)
- DIAMOND D Rubrite Cleaning Stone, 1" L x 2" W x 5"H (RUBBX6264)
- Diamond D Motor Supplies