Shop All Commutator Maintenance Products
Diamond D
Brush Seater, 4-3/4" L x 1/2" W x 3/8" H
Mfr # BRSRX10MS
Zoro # G4881830
original price:
$19.72
53% off
new price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rectangle
- Function Seats Brush Against Commutator or Slip Rings
- For Use With Commutators
- Overall Height 3/8 in
- Material Grade Medium Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond D
- MFR # BRSRX10MS
- Zoro # G4881830
- Country of Origin United States
- Category Commutator Maintenance Products
Dimensions
Overall Height | 3/8 in |
Overall Width | 1/2 in |
Overall Length | 4 3/4 in |
Details
Item | Brush Seater |
Type | Rectangle |
Function | Seats Brush Against Commutator or Slip Rings |
For Use With | Commutators |
Material Grade | Medium Soft |
Number of Pieces | 1 |
Description
Brush Seater, Material Grade Medium Soft, 4 3/4 in Overall Length, 1/2 in Overall Width, 3/8 in Overall Height, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Compressor Pump, 15 hp, 2 Stage, 4 qt Oil Capacity, 4 Cylinder (4B248)
- RULAND Shaft Collar, Clamp, 2Pc, 16mm, Plastic (MSP-16-P)
- CONTROL DEVICES Valve, Check, 1 1/2 In (CB15)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (36VF47)
- DIAMOND D Rubrite Cleaning Stone, 3/8" Lx3/4" Wx5"H (RUBBX6253)
- DIAMOND D Rubrite Cleaning Stone, 1/8" Lx1" Wx5" H (RUBBX6271)
- DIAMOND D Brush Seater, 4-3/4" L x 1/2" W x 1/4" H (BRSRX12MS)
- DIAMOND D Brush Seater, 4-3/4" L x 3/8" W x 3/8" H (BRSRX15MS)
- DIAMOND D Pencil Commstone, 3/8" L x 5/8" W x 6" H (COMMXLS825P)
- DIAMOND D Brush Seater, 4-3/4" L x 1-1/8" W x 5/8"H (BRSRX05FS)
- DIAMOND D Brush Seater, 4-3/4" L x 1/2" W x 1/2" H (BRSRX09MS)
- Diamond D Commutator Maintenance Products