Shop All Commutator Maintenance Products
Diamond D
Brush Seater, 4-3/4" L x 1/2" W x 1/4" H
Mfr # BRSRX12MS
Zoro # G4834483
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rectangle
- Length x Width x Depth (In.) 4-3/4 x 1/2 x 1/4
- For Use With Commutators
- Function Seats Brush Against Commutator or Slip Rings
- Overall Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond D
- MFR # BRSRX12MS
- Zoro # G4834483
- Country of Origin United States
- Category Commutator Maintenance Products
Dimensions
Length x Width x Depth (In.) | 4-3/4 x 1/2 x 1/4 |
Overall Width | 1/2 in |
Overall Length | 4 3/4 in |
Overall Height | 1/4 in |
Details
Item | Brush Seater |
Type | Rectangle |
For Use With | Commutators |
Function | Seats Brush Against Commutator or Slip Rings |
Number of Pieces | 1 |
Material Grade | Medium Soft |
Description
Brush Seater, Material Grade Medium Soft, 4 3/4 in Overall Length, 1/2 in Overall Width, 1/4 in Overall Height, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MAHLE 77680556 Replacement/Interchange Hydraulic Filter (MF0061077)
- CONTINENTAL CONTITECH 3/8" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-20-13)
- TIMKEN TIM-2790, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2790 (2790)
- INTERSTATE PNEUMATICS Desiccant for WR1420 (WR1420-DP)
- DIAMOND D Rubrite Cleaning Stone, 3/8" Lx1/2" Wx5"H (RUBBX6251)
- DIAMOND D Rubrite Cleaning Stone, 1" L x 2" W x 5"H (RUBBX6264)
- DIAMOND D Brush Seater, 4-3/4" L x 2" W x 1" H (BRSRX17FS)
- DIAMOND D Rubrite Cleaning Stone, 3/8" Lx3/4" Wx5"H (RUBBX6253)
- DIAMOND D Rubrite Cleaning Stone, 5/8" Lx1" Wx5" H (RUBBX6259)
- DIAMOND D Brush Seater, 4-3/4" L x 1/4" W x 1/4" H (BRSRX13MS)
- DIAMOND D Brush Seater, 4-3/4" L x 1/2" W x 3/8" H (BRSRX10MS)
- Diamond D Motor Supplies