Shop All Commutator Maintenance Products
Diamond D
Brush Seater, 4-3/4" L x 1/2" W x 1/2" H
Mfr # BRSRX09MS
Zoro # G4836732
original price:
$18.15
44% off
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rectangle
- Function Seats Brush Against Commutator or Slip Rings
- For Use With Commutators
- Material Grade Medium Soft
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamond D
- MFR # BRSRX09MS
- Zoro # G4836732
- Country of Origin United States
- Category Commutator Maintenance Products
Dimensions
Overall Length | 4 3/4 in |
Overall Height | 1/2 in |
Overall Width | 1/2 in |
Details
Item | Brush Seater |
Type | Rectangle |
Function | Seats Brush Against Commutator or Slip Rings |
For Use With | Commutators |
Material Grade | Medium Soft |
Number of Pieces | 1 |
Description
Brush Seater, Material Grade Medium Soft, 4 3/4 in Overall Length, 1/2 in Overall Width, 1/2 in Overall Height, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 235.0 in-lb Max. Torque, 62 RPM Nameplate RPM, 90V DC Voltage (2H577)
- DYNABRADE Carbide Burr Kit, 1/4" Shank, 8 pcs (93350)
- CENTURY Motor, 3/4 HP, OEM Replacement Brand: Aaon (OAN1076V1)
- GATES Hydraulic Coupling-Polarseal (Aca), G45592-0808S (G45592-0808S)
- DIAMOND D Pencil Commstone, 3/8" L x 5/8" W x 6" H (COMMXLS825M)
- DIAMOND D Combined Commstone, Polish, Fine, 8 5/8 in Overall L, 7/8 in Overall W (COMMX007)
- DIAMOND D Rubrite Cleaning Stone, 3/8" Lx1/2" Wx5"H (RUBBX6251)
- DIAMOND D Brush Seater, 4-3/4" L x 3/8" W x 3/8" H (BRSRX15MS)
- DIAMOND D Brush Seater, 4-3/4" L x 1/4" W x 1/4" H (BRSRX13MS)
- DIAMOND D Rubrite Cleaning Stone, 3/8" Lx3/4" Wx5"H (RUBBX6253)
- DIAMOND D Brush Seater, 4-3/4" L x 1/2" W x 1/4" H (BRSRX12MS)
- Diamond D Motor Supplies