Shop All Commutator Maintenance Products
Diamond D
Brush Seater, 4-3/4" L x 1" W x 1/2" H
Mfr # BRSRX06MS
Zoro # G4881709
original price:
$19.87
18% off
new price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rectangle
- Function Seats Brush Against Commutator or Slip Rings
- For Use With Commutators
- Number of Pieces 1
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond D
- MFR # BRSRX06MS
- Zoro # G4881709
- Country of Origin United States
- Category Commutator Maintenance Products
Dimensions
Overall Width | 1 in |
Overall Length | 4 3/4 in |
Overall Height | 1/2 in |
Details
Item | Brush Seater |
Type | Rectangle |
Function | Seats Brush Against Commutator or Slip Rings |
For Use With | Commutators |
Number of Pieces | 1 |
Material Grade | Medium Soft |
Description
Brush Seater, Material Grade Medium Soft, 4 3/4 in Overall Length, 1 in Overall Width, 1/2 in Overall Height, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-2786, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2786 (2786)
- CRC Extreme Duty Silicone Lubricant, 10 Oz. (03030)
- DURA-SYNC TORQUE Timing Belt, 8M, 20 x 1208mm PL, T151 (1208-8M-20)
- ARROW PNEUMATICS Hydraulic In-Line Filter W/3/4-16 SAE Inlet/Outlet (9153)
- DIAMOND D Rubrite Cleaning Stone, 1" L x 2" W x 5"H (RUBBX6264)
- DIAMOND D Rubrite Cleaning Stone, 1/8" Lx1" Wx5" H (RUBBX6271)
- DIAMOND D Pencil Commstone, 3/8" L x 5/8" W x 6" H (COMMXLS825F)
- DIAMOND D Rubrite Cleaning Stone, 3/8" Lx1/2" Wx5"H (RUBBX6251)
- DIAMOND D Brush Seater, 4-3/4" L x 1/2" W x 3/8" H (BRSRX10MS)
- DIAMOND D Brush Seater, 4-3/4" L x 1/2" W x 1/2" H (BRSRX09MS)
- DIAMOND D Rubrite Cleaning Stone, 5/8" Lx1" Wx5" H (RUBBX6259)
- Diamond D Commutator Maintenance Products