Shop All Commutator Maintenance Products
Diamond D
Brush Seater, 4-3/4" L x 1" W x 1" H
Mfr # BRSRX16FS
Zoro # G4848343
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rectangle
- For Use With Commutators
- Function Seats Brush Against Commutator or Slip Rings
- Overall Height 1 in
- Material Grade Fine Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamond D
- MFR # BRSRX16FS
- Zoro # G4848343
- Country of Origin United States
- Category Commutator Maintenance Products
Dimensions
Overall Height | 1 in |
Overall Length | 4 3/4 in |
Overall Width | 1 in |
Details
Item | Brush Seater |
Type | Rectangle |
For Use With | Commutators |
Function | Seats Brush Against Commutator or Slip Rings |
Material Grade | Fine Soft |
Number of Pieces | 1 |
Description
Brush Seater, Material Grade Fine Soft, 4 3/4 in Overall Length, 1 in Overall Width, 1 in Overall Height, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; B Series; V-Belt; 1 Band (B66)
- CENTURY Motor, 1/6 HP, OEM Replacement Brand: Coleman Replacement For: B42A81A01 (BL6407)
- CRC Multi-Purpose Food Grade Silicone Lubricant, H1 Food Grade, -40 to 400 Degree F, 10 Oz Aerosol Can (03040)
- D&D 120" Outside Length, 5/8" Top Width, 1 Ribs (5VX1200)
- DIAMOND D Brush Seater, 4-3/4" L x 1-1/8" W x 5/8"H (BRSRX05MS)
- DIAMOND D Rubrite Cleaning Stone, 1/8" Lx1" Wx5" H (RUBBX6271)
- DIAMOND D Rubrite Cleaning Stone, 1" L x 2" W x 5"H (RUBBX6264)
- DIAMOND D Brush Seater, 4-3/4" L x 1/4" W x 1/4" H (BRSRX13MS)
- DIAMOND D Pencil Commstone, 3/8" L x 5/8" W x 6" H (COMMXLS825P)
- DIAMOND D Rubrite Cleaning Stone, 3/8" Lx3/4" Wx5"H (RUBBX6253)
- DIAMOND D Brush Seater, 4-3/4" L x 2" W x 1" H (BRSRX17FS)
- Diamond D Motor Supplies