Shop All Commutator Maintenance Products
Diamond D
Brush Seater, 4-3/4" L x 1-1/8" W x 5/8"H
Mfr # BRSRX05MS
Zoro # G4841273
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rectangle
- Function Seats Brush Against Commutator or Slip Rings
- For Use With Commutators
- Overall Height 5/8 in
- Material Grade Medium Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond D
- MFR # BRSRX05MS
- Zoro # G4841273
- Country of Origin United States
- Category Commutator Maintenance Products
Dimensions
Overall Height | 5/8 in |
Overall Width | 1 1/8 in |
Overall Length | 4 3/4 in |
Details
Item | Brush Seater |
Type | Rectangle |
Function | Seats Brush Against Commutator or Slip Rings |
For Use With | Commutators |
Material Grade | Medium Soft |
Number of Pieces | 1 |
Description
Brush Seater, Material Grade Medium Soft, 4 3/4 in Overall Length, 1 1/8 in Overall Width, 5/8 in Overall Height, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Couplings/Flex Clutch, PX90QD-SK FLANGE ASSY (PX90QD-SK FLANGE ASSY)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 5.60" OD (3V561)
- BRENNAN INDUSTRIES 06MJ-08FJS-06MJ Swivel Run Tee Forged (6602-06-08-06-FG)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 14 Stroke - 2 Rod (287061)
- DIAMOND D Brush Seater, 4-3/4" L x 1/2" W x 1/2" H (BRSRX09MS)
- DIAMOND D Rubrite Cleaning Stone, 1" L x 2" W x 5"H (RUBBX6264)
- DIAMOND D Brush Seater, 4-3/4" L x 5/8" W x 1/2" H (BRSRX28MS)
- DIAMOND D Rubrite Cleaning Stone, 1/8" Lx1" Wx5" H (RUBBX6271)
- DIAMOND D Rubrite Cleaning Stone, 5/8" Lx1" Wx5" H (RUBBX6259)
- DIAMOND D Pencil Commstone, 3/8" L x 5/8" W x 6" H (COMMXLS825F)
- DIAMOND D Brush Seater, 4-3/4" L x 1" W x 1" H (BRSRX16FS)
- Diamond D Motor Supplies