Shop All Commutator Maintenance Products
Diamond D
Brush Seater, 4-3/4" L x 1-1/8" W x 5/8"H
Mfr # BRSRX05FS
Zoro # G4814868
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rectangle
- Function Seats Brush Against Commutator or Slip Rings
- For Use With Commutators
- Overall Width 1 1/8 in
- Overall Length 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond D
- MFR # BRSRX05FS
- Zoro # G4814868
- Country of Origin United States
- Category Commutator Maintenance Products
Dimensions
Overall Width | 1 1/8 in |
Overall Length | 4 3/4 in |
Overall Height | 5/8 in |
Details
Item | Brush Seater |
Type | Rectangle |
Function | Seats Brush Against Commutator or Slip Rings |
For Use With | Commutators |
Material Grade | Fine Soft |
Number of Pieces | 1 |
Description
Brush Seater, Material Grade Fine Soft, 4 3/4 in Overall Length, 1 1/8 in Overall Width, 5/8 in Overall Height, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SC Normal Duty Bearing Inserts, INS-SC-100 MULTIPAK-RESALE (123335 INS SC 100)
- FESTO Compact Cylinder ADVU-20-20-P-A (ADVU-20-20-P-A)
- SMC Rotary Actuator Table, Size100, Basic Type (MSQB100R)
- WESTWARD Trigger (PN5ZL19004G)
- DIAMOND D Rubrite Cleaning Stone, 1" L x 2" W x 5"H (RUBBX6264)
- DIAMOND D Pencil Commstone, 3/8" L x 5/8" W x 6" H (COMMXLS825P)
- DIAMOND D Pencil Commstone, 3/8" L x 5/8" W x 6" H (COMMXLS825M)
- DIAMOND D Rubrite Cleaning Stone, 1/8" Lx1" Wx5" H (RUBBX6271)
- DIAMOND D Combined Commstone, Polish, Fine, 8 5/8 in Overall L, 7/8 in Overall W (COMMX007)
- DIAMOND D Rubrite Cleaning Stone, 3/8" Lx1/2" Wx5"H (RUBBX6251)
- MARTINDALE ELECTRIC Slot Shaver II, Complete with 3-Blade Assortment (SLSC2KIT)
- Diamond D Motor Supplies