Shop All Water Treatment Chemicals and Analysis Kits
Diamond Crystal
Water Softener Salt, Solar Naturals, 50 lb
Mfr # 100012455
Zoro # G7466840
product price: $21.55
/ea
Sold in multiples of 49 for $1,055.95
Item requires special delivery charges. A $3.57 per item surcharge will be applied.
$1,055.95
Free 30-Day Returns
Key Features
- Series Solar Naturals
- Size 50 lb
- Form Tablet
- Purity 99.6 %
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Crystal
- MFR # 100012455
- Zoro # G7466840
- UPC # 013600749408
- Country of Origin United States
- Category Water Treatment Chemicals and Analysis Kits
Dimensions
Size | 50 lb |
Container Size | 50 lb |
Details
Item | Water Softener Salt |
Series | Solar Naturals |
Form | Tablet |
Purity | 99.6 % |
Color | White |
Formulation | Sodium Chloride |
Active Ingredient | Sodium Chloride |
Features | NSF Certified to NSF/ANSI/CAN 60 |
For Use With | Water Softeners |
Container Type | Bag |
Description
Water Softener Salt, Container Size 50 lb, Container Type Bag, Form Crystals, Active Ingredient Sodium Chloride, Features NSF Certified to NSF/ANSI/CAN 60, For Use With Water Softeners, Purity 99.6 Percent, Series Solar Naturals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Plastic Adapter (M918021-0070A)
- SPEE-D NDS 3 in. White Round Polyolefin Drain Grate (WC100)
- BASYS Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX 250.502.0000)
- BUCKAROOS 5-1/2" Od Pipe Saddle 22 Gauge-12" Long 40/Bucket (1055-12-22 RD BUCKET)
- DIAMOND CRYSTAL Water Softener Salt, Hardi-Cube, 50 lb. (100012432)
- DIAMOND CRYSTAL Potassium Chloride Crystal 40 lb (100012447)
- DIAMOND CRYSTAL Water Softener, Sodium Chloride, 50lb. (6141550)
- DIAMOND CRYSTAL Water Softener Salt, White, 50 lb., Pellets (100012467)
- DIAMOND CRYSTAL Water Softener Salt, 40 lb., Pellets (100012408)
- DIAMOND CRYSTAL Water Softener Salt Pellets, 40 lb Bag, Bright & Soft, 99.8% Purity, NSF Certified (100012407)
- PRO CHEMICALS Professional Grade Oxidizer, 2.5 gal. (HP22N)
- Diamond Crystal Water Treatment