Shop All Condiments and Salad Dressings
This Product is Discontinued
Diamond Crystal
Salt Shaker, 4oz, Disposable, PK48 (Discontinued)
Mfr # 15048
Zoro # G2828524
This Product is Discontinued
Key Features
- Sub-Category Condiments
- Size 4.0 oz
- Color White
- Packs per Case 1
- Pack Count 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Crystal
- MFR # 15048
- Zoro # G2828524
- Country of Origin United States
- Category Condiments and Salad Dressings
Dimensions
Size | 4.0 oz |
Details
Item | Disposable Salt Shaker |
Sub-Category | Condiments |
Color | White |
Packs per Case | 1 |
Pack Count | 48 |
Product Type | Disposable Salt Shaker |
Description
Disposable Salt Shaker, Product Type Disposable Salt Shaker, Packs per Case 1, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.