Shop All Exterior Paints
Diamond Brite
Interior/Exterior Paint, Gloss, Tile Green, 32 oz
Mfr # 31300-4
Zoro # G304919319
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Wood, Drywall, Aluminum, Masonry, Brick
- Paint Color Family Greens
- Finish Gloss
- Paint Sub-Brand Diamond Brite
- Color Tile Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Brite
- MFR # 31300-4
- Zoro # G304919319
- UPC # 760968313047
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 32 oz |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Wood, Drywall, Aluminum, Masonry, Brick |
Paint Color Family | Greens |
Finish | Gloss |
Paint Sub-Brand | Diamond Brite |
Color | Tile Green |
Coverage | 300 sq ft/gal |
Dry Time | 6-8 hr |
Dry Time Recoat | 24 hr |
Description
Diamond brite paint oil enamel, tile green 32 oz. Pail 1/case - 31300-4 provides a professional quality, high hide, mildew resistant alkyd finish with excellent stain removal. It is a durable gloss enamel that helps protect interior and exterior surfaces against repeated abrasion, rust and a variety of household chemicals. This product is an excellent product to also use in industrial applications, machinery, or commercial uses. It dries extremely hard, and will stand up against surfaces that receive high traffic and use. Properly prepare interior or exterior surfaces such as: wood, drywall, plaster, masonry, metal, well-bonded wallpaper, brick, stucco, aluminum and cinder block. 6-8 hr dry time; 24 hr. Recoat time. 300 sq. Ft coverage per gallon. Mineral spirits clean-up. Protect from freezing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Paint Tray, 1 gal, 13" L, 4" D, 22" W (18DPT)
- RUST-OLEUM 1 gal Floor Coating Kit, Semi-gloss Finish, Silver Gray, Solvent Base (251763)
- ENVIROWASH Paint Flocculation Agent, 4000g/3000g (51610)
- PURDY Revolution Roller Frame, 9 in L Roller, Ergonomic Handle (14A751349)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Silver Gray, 5 gal (31200-5)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Tile Red, 5 gal (31250-5)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, 32 oz (46000-4)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Ocean Blue, 1 gal (31550-1)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Whiite, 32 oz (31000-4)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, English Ivory, 5 gal (31500-5)
- INSL-X Sure Step White Resistant Concrete Paint, 1 Gal. (SU0110092-01)
- Diamond Brite Interior and Exterior Paints and Stains