Shop All Exterior Paints
Diamond Brite
Interior/Exterior Paint, Gloss, English Ivory, 32 oz
Mfr # 31500-4
Zoro # G304918961
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Wood, Drywall, Aluminum, Masonry, Brick
- Paint Color Family Whites
- Finish Gloss
- Size 32 oz
- Paint Sub-Brand Diamond Brite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Brite
- MFR # 31500-4
- Zoro # G304918961
- UPC # 760968315041
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 32 oz |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Wood, Drywall, Aluminum, Masonry, Brick |
Paint Color Family | Whites |
Finish | Gloss |
Paint Sub-Brand | Diamond Brite |
Color | English Ivory |
Coverage | 300 sq ft/gal |
Dry Time | 6-8 hr |
Dry Time Recoat | 24 hr |
Description
Diamond brite paint oil enamel, english ivory 32 oz. Pail 1/case - 31500-4 provides a professional quality, high hide, mildew resistant alkyd finish with excellent stain removal. It is a durable gloss enamel that helps protect interior and exterior surfaces against repeated abrasion, rust and a variety of household chemicals. This product is an excellent product to also use in industrial applications, machinery, or commercial uses. It dries extremely hard, and will stand up against surfaces that receive high traffic and use. Properly prepare interior or exterior surfaces such as: wood, drywall, plaster, masonry, metal, well-bonded wallpaper, brick, stucco, aluminum and cinder block. 6-8 hr dry time; 24 hr. Recoat time. 300 sq. Ft coverage per gallon. Mineral spirits clean-up. Protect from freezing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Spray Gun Fluid Nozzle, For 5AB33 (GTI-213-18)
- VHT PAINT Use For Automotive Body Paint Repair; Metallic Magnetic Paint Code J7; 0.25 Ounce Pen (AFM0417)
- GENERAL FINISHES 1 Pt Blue Dye Stain Water-Based Wood Stain (DPB)
- RUST-OLEUM White, Semi-Gloss, 15 Oz (239108)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, 32 oz (46000-4)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, English Ivory, 5 gal (31500-5)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Whiite, 32 oz (31000-4)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Silver Gray, 1 gal (31200-1)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Black, 5 gal (31100-5)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Battleship Gray, 5 gal (31150-5)
- RUST-OLEUM Professional High Performance Gloss Royal Blue Protective Paint 1 gal (215964)
- Diamond Brite Exterior Paints